WELDING ROD 3.2MM OK 6760 5.4 KG CARTON
Esab Stainless Steel Electrodes
See technical informationSee documentsReferences
Esab:67603230T0
Rubix:45005540
EAN:7330129235469




Documents
Product details : WELDING ROD 3.2MM OK 6760 5.4 KG CARTON
OK 67.60 3.2 mm electrode in a 1.8 kg vacuum package is designed for welding low-carbon and low-alloy structural steels of pearlite class with high-alloy steels of the austenitic class, as well as for welding transition layers when welding products from two-layer steels clad with a high-alloy layer type 03X18H9, 12X18H10T, AISI 304L, 321 and the like
Strengths
General-purpose electrode for welding products operating at temperatures up to 450 ° C from corrosion-resistant chromium-nickel steels of grades 03X18H10, 08X18H10T, AISI 304L, 321, 347 and the like, when stringent requirements for resistance to intergranular corrosion are imposed on the weld metal. The electrode is characterized by excellent welding and technological properties, a minimum amount of spatter and excellent separability of slag. The content of the ferritic phase in the deposited metal in the initial state after welding is 1.5 ... 6% (FN 3-10)
Applications
It is easily ignited (including repeatedly)
Gives a good formation of a seam
When welding, the slag is self-detached
Provides resistance to intergranular corrosion
Heat resistance - up to 450 ° С
Gives a good formation of a seam
When welding, the slag is self-detached
Provides resistance to intergranular corrosion
Heat resistance - up to 450 ° С
Technical specifications
Attributes
| Diameter | 3.23 mm |
|---|---|
| Packaging | 1.8 kg |
| Length | 350 mm |
| Number of electrodes | 46 |
Show UNSPSC/ECL@SS
£ 211.68 excl. VAT
/ Each
£ 254.02 incl. VAT
- Usually arrives within 14 working days
