• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,514)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(174)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. UNITRODE 40.00 3.25MM 13.8KG CTN=6 PKS 282 RODS

UNITRODE 40.00 3.25MM 13.8KG CTN=6 PKS 282 RODS

Unitrode

See technical information

References

Esab:48003240G0
Rubix:4512315
EAN:7330129003921
brand logo
brand logo

Technical specifications

Diameter2 mm
See all Specifications

Product details : UNITRODE 40.00 3.25MM 13.8KG CTN=6 PKS 282 RODS


Technical specifications


Attributes
Diameter2 mm
Length400 mm
Number of electrodes47
Show UNSPSC/ECL@SS
£ 335.33 excl. VAT
/ Each
£ 402.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WELDING RODS 4MM STAINLESS STEEL E316 TYPE ELECTRODE 10.2KG CTNSPARTEX 853735 HARD FACING ELECTRODE TYPE DIM4.0 X 450 CASE 33SPARTEX 853713 UNI STEEL ELECTRODE TYPE RUTILE DIM 4.0 X 350 CASE 80ESAB 2.5X350MMFSAR-MOROK4 4600253200WELDING ROD 3.25MM FORTREX 7018 CTN 6X2.3KGESAB 67604030G0 67.60 4.0 X 350MMSPARTEX 853712 UNI STEEL ELECTRODE RUTILE DIM 3.2 X 350 3.5KG CASE 120SPARTEX 853728 HIGH SAFETY ELECTRODE REPAIR DIM 2.5 X 300 CASE 54SPARTEX 856141 RUTILE STEEL ASPECT ELECTRODE 4,0 X 350 CASE 64WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500GWELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316LESAB 3.2MMOK92.584.2KG 92583230L0WELDABILIT RO210825 ROD TIG 0.8MM X 2.5KG 316LWELDABILIT RO271601 ROD TIG 1.6MM X 1KG SIF.NO 27SPARTEX 853718 ELECTRODE BASIC STEEL DOUBLE COATING 2.5 X 350 CASE 152
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap