WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L
Weldability-Sif TIG Rods
See technical informationSee documentsReferences
Weldability-sif:RO211025
Rubix:8028630
Documents
Product details : WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316L
A molybdenum bearing, stainless steel filler rod with low carbon content. It is corrosion resistant for welding molybdenum bearing austenitic stainless steels. A solid wire for depositing a low C -19% Cr -12% Ni -2.8% Mo weld metal for the welding of 316 and 316L stainless steels.
Applications
The weld metal provides good resistance to pitting corrosion and crevice corrosion by non-oxidising acids
Intended for applications where service temperatures do not exceed 400°C
Intended for applications where service temperatures do not exceed 400°C
Technical specifications
Attributes
| Diameter | 1 mm |
|---|---|
| Packaging | 2.5 kg |
| Standard | EN ISO 14343-B 316L (19 12 3 L) |
Show UNSPSC/ECL@SS
£ 81.53 excl. VAT
/ Each
£ 97.84 incl. VAT
- Usually arrives within 14 working days


