• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,514)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Support metals(174)
See Support metals
  1. Rubix Categories
  2. Welding
  3. Support metals
  4. Support metals
  5. Support metals
  6. Electrode - Filler metals
  7. WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500G

WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500G

Weldabilit

See technical information

References

Weldability-sif:294031
Rubix:294031
brand logo
brand logo

Product details : WELDABILIT 294031 SIF ANTI-SPATTER TIP DIP 500G


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WELDABILIT RO211025 ROD TIG 1.0MM X 2.5KG 316LSPARTEX 853725 ELECTRODE 316L SS DIM 3.2 X 350 CASE 28ESAB 61302520L0 ELECTRODE 2.5MM E308L-17 61.30X300MMSPARTEX 853727 HIGH SAFETY ELECTRODE REPAIR DIM 2.0 X 300 CASE 85WELDABILIT RO151601 ROD TIG 1.6MM X 1KG SIFAL.NO 15GISS 855148 FILLER METALS TIG DIAMETER MM 2,0 PK40SPARTEX 853732 CAST IRON ELECTRODE TYPE REPAIR DIM 3.2 X 350 CASE 31ESAB 61303230T0 3.2MM OK61.30 1.7KG 5.1 KILOGRAMSSPARTEX 853715 UNI STEEL ELECTRODE TYPE RUTILE DIM 2.5 X 350 CASE 56WELDABILIT RO273201 ROD TIG SIF.NO 27 3.2MM X 1KGSPARTEX 853722 ELECTRODE 316L SS DIM 2.5 X 350 CASE 138WELDABILIT RO152401 SIFALUMINIUM NO15 RODS 2.4MM DIA 1KG PACKSPARTEX 853712 UNI STEEL ELECTRODE RUTILE DIM 3.2 X 350 3.5KG CASE 120WELDING RODS 2.MM MILDTRODE 12.6KG CTN 1260SPARTEX 856143 RUTILE STEEL ASPECT ELECTRODE 3.2 X 350 CASE 31
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap