UVEX 95956 HYDROFLEX 3D FOAM INSOLE MULTI EU39 UK6
Uvex Hydroflex 3D Foam Shock Absorbing Insoles 9595.6
See technical informationReferences
Uvex:9595.6-39
Rubix:2520839
EAN:4031101502779
Product details : UVEX 95956 HYDROFLEX 3D FOAM INSOLE MULTI EU39 UK6
Ultra comfortable uvex 3D hydroflex foam climatic insole Additional shock-absorbing elements in the heel and under the front of the foot ensure comfort in high-pressure zones and provide the foot with #full-surface# shock absorption Highly breathable and moisture-absorbing materials Perforations to improve ventilation Shock absorption zones to support natural movement Non-irritating, comfortable surface structure Antistatic system Supports the foot arch Art. no. 9595.6 Sizes 35 - 50 for uvex xenova range, uvex atc pro, uvex motion and uvex motion style Width 11
Strengths
Additional shock-absorbing elements in the heel and
under the front of the foot ensure comfort in high-
pressure zones and provide the foot with “full-
surface” shock absorption
• Highly breathable and moisture-absorbing materials
• Perforations to improve ventilation
• Shock absorption zones to support natural
movement
• Non-irritating, comfortable surface structure
• Antistatic system
• Supports the foot arch
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
- Usually arrives within 14 working days

