References
Mecaline:XPA1032MC - 889680
Rubix:243A4559
Manufacturer :889680
EAN:3660338422331

Documents
Product details : MECALINE SPA1032 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1032 mm |
| Outer length | 1050 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- In stock: Next day delivery
