References
Gates:XPA1500 QUAD-POWER 4
Rubix:104A2665
Manufacturer :964401500
EAN:5414465971488



Documents
Product details : GATES 964401500 QUAD-POWER4 V-BELT XPA1500
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation, so no run-in period nor any re-tensioning are required. This new generation of service free EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Applications
Excellent for Textile Mills;Machine Tool;Food Processing
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1500 mm |
| Outer length | 1529 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Interior length | 1461 mm |
| Section | xpa |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Usually arrives within 14 working days
