References
Fenner:SPA800QPX-FEN
Rubix:406A2037
Manufacturer :264A0080

Product details : FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPA SECTION X 800MM
Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt
The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Heavy duty, cogged raw edge EPDM belt
The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPA800
Strengths
► Extended temperature range -40° to +130°C.
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt
► Embedding compound for stable power transfer
► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life
► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running
► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between re-tensioning
► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
► PB® (Precision Built) technology, eleminating the need for matching
► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt
► Embedding compound for stable power transfer
► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life
► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running
► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between re-tensioning
► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards
► BS 3790 (British Standard)
► ISO 4184 (International Standards Organisation)
► DIN 7753 (German Institute for Standardization)
► Static conductive in accordance with ISO 1813
► Conforms to API (American Petroleum Institute) specifications
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 800 mm |
| Outer length | 818 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Interior length | 755 mm |
| Material | epdm |
| Section | xpa (13 x 10) |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- Delivery usually within ( 2 ) days
