Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889681 SPA1057 MOULDED COG WEDGE BELT 2.0
MECALINE 889681 SPA1057 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1057MC - 889681
rubix:
255A0658
manufacturer :
889681
ean:
3660338422348
Technical specifications
Profile
XPA
Pitch length
1057
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889681 SPA1057 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1057
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ1077 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1700 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB2020 MOULDED COG WEDGE BELT 2.0
MECALINE 890084 SPB1550 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 900 XEP 1014106
GATES QUAD POWER 4 XPZ1012QP4
MECALINE SPZ2360 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 31506AXP
GATES QUAD POWER 4 XPC3350QP4
GATES QUAD POWER 4 XPB1250QP4
GATES QUAD POWER 4 XPA1060QP4
GATES QUAD POWER 4 XPB1400QP4
MECALINE SPZ1562 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1332QP4
GATES XPA1682QP4 QUAD POWER 4