Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2020 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2020 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2020MC - 889807
rubix:
243A4656
manufacturer :
889807
ean:
3660338423604
Technical specifications
Profile
xpb
Pitch length
2020
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2020 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpb
Pitch length
2020
mm
Upper width
16
mm
Height
13
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.98
excl. VAT
/
Each
£
31.18
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ800 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA2482 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ900 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ875 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1082 XEP 1014118
GATES QUAD POWER 4 XPC3550QP4
MECALINE SPA1800 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1590QP4
GATES QUAD POWER 4 XPA1507QP4
MECALINE SPB1400 MOULDED COG WEDGE BELT 2.0
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1337 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2160 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ3150 MOULDED COG WEDGE BELT 2.0