References
Mecaline:XPZ1412MC - 889891
Rubix:246A5373
Manufacturer :889891
EAN:3660338424441

Documents
Product details : MECALINE SPZ1412 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1412 mm |
| Outer length | 1425 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
- In stock: Next day delivery
