Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1082 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1082 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1082MC - 889683
rubix:
243A4561
manufacturer :
889683
ean:
3660338422362
Technical specifications
Profile
xpa
Pitch length
1082
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1082 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpa
Pitch length
1082
mm
Upper width
13
mm
Height
10
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.02
excl. VAT
/
Each
£
9.62
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ800 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ730QP4
MECALINE SPZ1120 MOULDED COG WEDGE BELT 2.0
GATES XPZ1662/3VX656 QUAD-POWER 4 9643-01662 RAW EDGE (M COGGED) VBELT
OPTIBELT XPA 732 XEP 1013508
MECALINE SPA957 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 800 XEP 1014081
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 14126AXP
OPTIBELT 5VX 710 XEP 1013917
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13626AXP
OPTIBELT XPZ 787 XEP 1014089
MECALINE SPZ662 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1520 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ837 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9826AXP