Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1120 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1120 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1120MC - 889872
rubix:
243A4694
manufacturer :
889872
ean:
3660338424250
Technical specifications
Profile
XPZ
Pitch length
1120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1120 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1120
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.75
excl. VAT
/
Each
£
8.10
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA2582 QUAD-POWER 4 9644-02582 RAW EDGE (MOULDED COGGED) V-BELT
GATES XPA2932 QUAD-POWER 4 9644-02932 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA2582 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11206AXP
OPTIBELT XPA 1832 XEP 1014734
MECALINE SPB2240 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ912QP4
MECALINE SPB1690 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA1382QP4
MECALINE SPZ1060 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 17006AXP
GATES XPA1442 QUAD-POWER 4 9644-01442 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPC2360 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1320 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13326AXP