References
Mecaline:XPB2650MC - 889821
Rubix:243A4665
Manufacturer :889821
EAN:3660338423741

Documents
Product details : MECALINE SPB2650 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2650 mm |
| Outer length | 2672 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- In stock: Next day delivery
