Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889943 SPZ607 MOULDED COG WEDGE BELT 2.0
MECALINE 889943 SPZ607 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ607MC - 889943
rubix:
255A0753
manufacturer :
889943
ean:
3660338424960
Technical specifications
Profile
XPZ
Pitch length
607
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889943 SPZ607 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
607
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ962 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1520 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA2650 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ637 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 22406AXP
GATES QUAD POWER 4 XPC2500QP4
OPTIBELT 3VX 750 XEP 1013828
GATES QUAD POWER 4 XPZ2540QP4
MECALINE SPZ2280 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB2280QP4
OPTIBELT XPB 1350 XEP 1014326
OPTIBELT 5VX 530 XEP 1013881
OPTIBELT XPA 1450 XEP 1014203
MECALINE SPZ1487 MOULDED COG WEDGE BELT 2.0