References
Mecaline:XPA1157MC - 889688
Rubix:243A4565
Manufacturer :889688
EAN:3660338422416

Documents
Product details : MECALINE SPA1157 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1157 mm |
| Outer length | 1175 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- In stock: Next day delivery
