Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889828 SPB3070 MOULDED COG WEDGE BELT 2.0
MECALINE 889828 SPB3070 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB3070MC - 889828
rubix:
255A0707
manufacturer :
889828
ean:
3660338423819
Technical specifications
Profile
XPB
Pitch length
3070
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889828 SPB3070 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
3070
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.55
excl. VAT
/
Each
£
18.66
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD-POWER 4 XPA1432QP4:GATES
MECALINE SPA2800 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1950 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ887QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 13206AXP
MECALINE SPB2000 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB1400 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA1882 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7376AXP
OPTIBELT XPA 19506AXP MOULDEDCOGWEDGEBELT XPA1950
MECALINE SPC3000 SPC MOULDED COGGED WEDGE BELT
GATES XPZ1047QP4 QUAD POWER 4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 23606AXP
MECALINE SPB2680 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA832QP4