Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889691 SPA1182 MOULDED COG WEDGE BELT 2.0
MECALINE 889691 SPA1182 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1182MC - 889691
rubix:
255A0660
manufacturer :
889691
ean:
3660338422447
Technical specifications
Profile
XPA
Pitch length
1182
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889691 SPA1182 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1182
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.80
excl. VAT
/
Each
£
3.36
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPB 1650 XEP 1014360
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9626AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9126AXP
OPTIBELT XPB 2120 XEP 1014658
GATES XPA2882 QUAD-POWER 4 9644-02882 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA2482 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1260 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA4000QP4
OPTIBELT XPZ 950 XEP 1014114
OPTIBELT XPC 2650 XEP 1014696
OPTIBELT 5VX1180 V BELT
GATES XPB4560/5VX1800 QUAD-POWER 4 9645-04560 RAW EDGE (M COG) VBELT
MECALINE SPA1257 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1600 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB1950 SPB MOULDED COGGED WEDGE BELT