MECALINE SPA1432 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
See technical informationSee documentsReferences
Mecaline:XPA1432
Rubix:45035255
Manufacturer :864547
EAN:3660338189852

Documents
Product details : MECALINE SPA1432 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1432 mm |
| Outer length | 1450 mm |
| Upper width | 12.7 mm |
| Height | 10 mm |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Sold out
