References
Optibelt:XPB1550
Rubix:104A2159

Product details : OPTIBELT QUADPOWER BELT XPB XPB1550
Narrow, bare-side V-belt, notched, molded, with fiber-reinforced rubber core and aramid cord. Reinforced top and bottom with polychloroprene compound, good resistance to mineral oils. Temperature range -30° to +90°C. Belt with polyester tensile cords and very low elongation. New-generation high-performance crimping.
Wedge Belts - raw edge, cogged
Strengths
Resistant to abrasion, oil, heat, cold and dust. Use in play without prior measurement (M=S).
Applications
Used for transmissions subject to particularly harsh conditions.
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1550 mm |
| Outer length | 1572 mm |
| Upper width | 16.3 mm |
| Height | 13 mm |
| Material | rubber |
| Section | xpb |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
