References
Superseded Ref:864540
Mecaline:XPA1307MC - 889698
Rubix:243A4573
Manufacturer :889698
EAN:3660338422515

Documents
Product details : MECALINE SPA1307 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1307 mm |
| Outer length | 1325 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Usually arrives within 14 working days
