Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ662 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ662 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ662MC - 889947
rubix:
246A5377
manufacturer :
889947
ean:
3660338425004
Technical specifications
Profile
XPZ
Pitch length
662
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ662 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
662
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.04
excl. VAT
/
Each
£
3.65
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 7826AXP
GATES QUAD POWER 4 XPB4000QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 15876AXP
MECALINE SPZ1387 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1000 MOULDED COG WEDGE BELT 2.0
GATES QUADPOWER 4 XPA1285 QUAD-POWER
MECALINE SPA2607 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1257 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPB1700XEP SUPER XE POWER PRO WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 12576AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7306AXP
OPTIBELT XPZ 2360 XEP 1014235
GATES QUAD POWER 4 XPA1140QP4
OPTIBELT XPZ 1487 XEP 1014170
GATES QUAD POWER 4 XPZ1587QP4