Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1360 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1360 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1360MC - 889702
rubix:
243A4577
manufacturer :
889702
ean:
3660338422553
Technical specifications
Profile
XPA
Pitch length
1360
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1360 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1360
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.09
excl. VAT
/
Each
£
15.71
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA1782QP4
MECALINE SPZ1662 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA2082 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB3550 SPB MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 600 XEP 1013823
GATES QUAD POWER 4 XPZ937QP4
GATES QUAD POWER 4 XPZ1900QP4
MECALINE SPA3550 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2532 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2360 SPC MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 31506AXP
MECALINE SPZ812 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1750 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 800 XEP 1013922
MECALINE SPZ912 MOULDED COG WEDGE BELT 2.0