Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1332 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1332 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1332MC - 889700
rubix:
243A4575
manufacturer :
889700
ean:
3660338422539
Technical specifications
Profile
xpa
Pitch length
1332
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1332 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpa
Pitch length
1332
mm
Upper width
13
mm
Height
10
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.31
excl. VAT
/
Each
£
15.97
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPB1340QP4
MECALINE SPB2800 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1450QP4
MECALINE SPA1082 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1850QP4
OPTIBELT XPA 1107 XEP 1014121
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13576AXP
OPTIBELT XPA 1007 XEP 1014109
GATES XPZ1787/3VX705 QUAD-POWER 4 9643-01787 RAW EDGE (M COGGED) VBELT
OPTIBELT 5VX 1120 XEP 1013939
OPTIBELT XPA 3000 XEP 1014757
MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2280 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ2540QP4
OPTIBELT XPA 1982 XEP 1014743