Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2900MC - 889825
rubix:
255A0705
manufacturer :
889825
ean:
3660338423789
Technical specifications
Profile
XPB
Pitch length
2900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2900
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.66
excl. VAT
/
Each
£
17.59
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8376AXP
GATES QUAD POWER 4 XPZ862QP4
GATES QUAD POWER 4 XPA1157QP4
MECALINE SPA800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA907QP4
MECALINE SPZ937 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 887 XEP 1014104
OPTIBELT MOULDEDCOGWEDGEBELT XPB 23606AXP
GATES XPB1060 QP4 QUAD POWER 4
MECALINE SPZ1412 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ787 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2280 SPB MOULDED COGGED WEDGE BELT
MECALINE SPZ710 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1850QP4