Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2800MC - 889823
rubix:
243A4667
manufacturer :
889823
ean:
3660338423765
Technical specifications
Profile
XPB
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2800
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.55
excl. VAT
/
Each
£
55.86
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 937 XEP 1014112
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9376AXP
MECALINE SPA1360 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2282 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1882 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ630 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB1450 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 1180 XEP 1013940
OPTIBELT XPA 1432 XEP 1014202
MECALINE SPZ1262 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1320QP4
GATES QUAD POWER 4 XPB2650QP4
GATES QUAD POWER 4 XPZ1550QP4
GATES QUAD POWER 4 XPB1750QP4
OPTIBELT XPA 1307 XEP 1014195