MECALINE SPB2280 SPB MOULDED COGGED WEDGE BELT


XPB Moulded Cogged Wedge Belt

References
mecaline:XPB2280
rubix:45035445
manufacturer :864508
ean:3660338189463
brand logo
brand logo
Technical specifications
ProfileXPB
Pitch length2280 mm
See all Specifications

Product details : MECALINE SPB2280 SPB MOULDED COGGED WEDGE BELT


XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPB
Pitch length2280 mm
Upper width16.3 mm
Height13 mm
Show UNSPSC/ECL@SS
£ 35.84 excl. VAT
/ Each
£ 43.01 incl. VAT
  • Sold out