References
Superseded Ref:864549
Mecaline:XPA1457MC - 889709
Rubix:243A4582
Manufacturer :889709
EAN:3660338422621

Documents
Product details : MECALINE SPA1457 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1457 mm |
| Outer length | 1475 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- In stock: Next day delivery
