References
Mecaline:XPA1532MC - 889713
Rubix:255A0664
Manufacturer :889713
EAN:3660338422669

Documents
Product details : MECALINE 889713 SPA1532 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1532 mm |
| Outer length | 1550 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- Usually arrives within 14 working days
