FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPZ SECTION X 670MM

V-belt

See technical information

References

Fenner:SPZ670QPX-FEN
Rubix:406A2101
Manufacturer :264Z0067
brand logo

Technical specifications

Profilexpz
Pitch length670 mm
Outer length683 mm
See all Specifications

Product details : FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPZ SECTION X 670MM


Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPZ670

Strengths

► Extended temperature range -40° to +130°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt

► Embedding compound for stable power transfer

► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life

► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running

► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between     re-tensioning

► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilexpz
Pitch length670 mm
Outer length683 mm
Upper width9.7 mm
Height8 mm
Interior length633 mm
Materialepdm synthetic rubber (contact section), with polyester tensile cord; toothed construction (raw edge) with cotton fabric cover (as per quattro plus cre fenner data sheet).
Sectionspz / xpz
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
  • Delivery usually within ( 2 ) days