Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1800MC - 889727
rubix:
243A4595
manufacturer :
889727
ean:
3660338422805
Technical specifications
Profile
XPA
Pitch length
1800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1800
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.79
excl. VAT
/
Each
£
18.95
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA2482 QUAD-POWER 4 9644-02482 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPB 2680 XEP 1014683
MECALINE SPA1700 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1215QP4
GATES QUAD POWER 4 XPC4500QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 15006AXP
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
MECALINE SPA782 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1457 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 950 XEP 1013845
OPTIBELT MOULDEDCOGWEDGEBELT XPC 20006AXP
MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 637 XEP 1014035
OPTIBELT XPA 1030 XEP 1014111
MECALINE SPB3550 SPB MOULDED COGGED WEDGE BELT