Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA2782MC - 889757
rubix:
255A0674
manufacturer :
889757
ean:
3660338423109
Technical specifications
Profile
XPA
Pitch length
2782
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
2782
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.56
excl. VAT
/
Each
£
9.07
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPA 26506AXP
MECALINE SPZ2840 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 12726AXP XPA1272 WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 12076AXP
GATES QUAD POWER 4 XPC3550QP4
MECALINE SPB1400 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA2607 SPA MOULDED COGGED WEDGE BELT
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1407 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB1510 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPB 23606AXP
OPTIBELT XPC 2360 XEP 1014694
MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
GATES XPA2057 QUAD-POWER 4 9644-02057 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPB1080QP4