Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1932 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1932 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1932MC - 889732
rubix:
243A4598
manufacturer :
889732
ean:
3660338422850
Technical specifications
Profile
XPA
Pitch length
1932
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1932 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1932
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.65
excl. VAT
/
Each
£
22.38
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPA1207QP4
GATES QUAD POWER 4 XPB1340QP4
MECALINE SPA2000 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1950 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT
MECALINE XPB2240MC MOULDED COG VEE BELT
MECALINE SPZ1320 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPC 2000 XEP 1014691
MECALINE SPA1150 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 912 XEP 1014108
GATES QUAD POWER 4 XPA1850QP4
GATES QUAD POWER 4 XPZ937QP4
GATES QUAD POWER 4 XPZ1060QP4
GATES QUAD POWER 4 XPC3000QP4
GATES XPZ1137QP4 QUAD POWER 4