References
Mecaline:XPB2240MC - 889812
Rubix:243A4659
Manufacturer :889812
EAN:3660338423659

Documents
Product details : MECALINE XPB2240MC MOULDED COG VEE BELT
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2240 mm |
| Outer length | 2262 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 22.89 excl. VAT
/ Each
£ 27.47 incl. VAT
- In stock: Next day delivery
