MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT


XPA Moulded Cogged Wedge Belt

References
mecaline:XPA950
rubix:45035400
manufacturer :864525
ean:3660338189630
brand logo
brand logo
Technical specifications
ProfileXPA
Pitch length950 mm
See all Specifications

Product details : MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT


XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Strengths

Rectified edge pollyester ropes made of resistant polychloroprene

Technical specifications


Attributes
ProfileXPA
Pitch length950 mm
Upper width12.7 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
  • Sold out