Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ670MC - 889948
rubix:
243A4754
manufacturer :
889948
ean:
3660338425011
Technical specifications
Profile
XPZ
Pitch length
670
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
670
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.59
excl. VAT
/
Each
£
5.51
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1520QP4
MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2530 MOULDED COG WEDGE BELT 2.0
MECALINE 889862 SPZ1024 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8506AXP
MECALINE SPB3150 SPB MOULDED COGGED WEDGE BELT
MECALINE 889854 SPC3750 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPC3550QP4
GATES QUADPOWER 4 XPB1260/5VX500 QUAD-POWER
OPTIBELT XPA 782 XEP 1013510
MECALINE SPZ875 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1320 XEP 1014196
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13076AXP
MECALINE SPZ772 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2840QP4