References
Superseded Ref:873587
Mecaline:XPZ2540MC - 889930
Rubix:243A4744
Manufacturer :889930
EAN:3660338424830

Documents
Product details : MECALINE SPZ2540 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 2540 mm |
| Outer length | 2553 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- In stock: Next day delivery
