References
Mecaline:XPB2360MC - 889815
Rubix:243A4661
Manufacturer :889815
EAN:3660338423680

Documents
Product details : MECALINE SPB2360 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 2360 mm |
| Outer length | 2382 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 24.12 excl. VAT
/ Each
£ 28.94 incl. VAT
- In stock: Next day delivery
