Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1832 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1832 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1832MC - 889728
rubix:
243A4596
manufacturer :
889728
ean:
3660338422812
Technical specifications
Profile
XPA
Pitch length
1832
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1832 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1832
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.05
excl. VAT
/
Each
£
20.46
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPZ 937 XEP 1014112
OPTIBELT XPZ 825 XEP 1017282
MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT
MECALINE 864497 V-BELT XPB 1450 16,3X 13 MC
MECALINE SPA907 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10606AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPA 8326AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 25406AXP
GATES QUAD POWER 4 XPC3350QP4
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ2500 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1950 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1207 XEP 1014186
OPTIBELT 3VX 450 XEP 1013816
OPTIBELT XPA 1500 XEP XPA1500SUPERXEPOWER VBELTCOGGED