Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889767 SPA667 MOULDED COG WEDGE BELT 2.0
MECALINE 889767 SPA667 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA667MC - 889767
rubix:
255A0684
manufacturer :
889767
ean:
3660338423208
Technical specifications
Profile
XPA
Pitch length
667
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889767 SPA667 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
667
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ737QP4
GATES QUAD POWER 4 XPZ837QP4
MECALINE SPA1082 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 8326AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPB 21206AXP
MECALINE SPZ1077 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 19006AXP
GATES QUADPOWER 3 XPZ837/3VX331 III
GATES QUAD POWER 4 XPA1180QP4
GATES QUAD POWER 4 XPZ2540QP4
GATES QUAD POWER 4 XPA1457QP4
GATES QUAD POWER 4 XPZ1262QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7306AXP
MECALINE SPZ1750 MOULDED COG WEDGE BELT 2.0