Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1250MC - 889880
rubix:
243A4702
manufacturer :
889880
ean:
3660338424335
Technical specifications
Profile
XPZ
Pitch length
1250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1250 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1250
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.00
excl. VAT
/
Each
£
9.60
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE 889937 SPZ3170 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPB 3150 XEP 1014492
OPTIBELT XPZ 1700 XEP 1014180
MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ987 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1982 XEP 1014743
GATES XPA2882 QUAD-POWER 4 9644-02882 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ2000 MOULDED COG WEDGE BELT 2.0
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA800QP4
GATES QUAD POWER 4 XPZ1060QP4
MECALINE 889757 SPA2782 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ1900XEP:OPTI SUPER X E POWER PRO
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7506AXP
MECALINE 889841 SPB4750 MOULDED COG WEDGE BELT 2.0