Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA800 MOULDED COG WEDGE BELT 2.0
MECALINE SPA800 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA800MC - 889772
rubix:
243A4627
manufacturer :
889772
ean:
3660338423253
Technical specifications
Profile
XPA
Pitch length
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA800 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
800
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.86
excl. VAT
/
Each
£
7.03
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1202QP4
GATES QUAD POWER 4 XPZ637QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9626AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 8126AXP
GATES QUAD POWER 4 XPZ2800QP4
MECALINE SPB3550 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB1590QP4
MECALINE 889854 SPC3750 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 23606AXP
MECALINE SPB2680 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13826AXP
MECALINE SPA1550 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1650QP4
GATES QUAD POWER 4 XPC3000QP4