Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1550 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1550 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA1550
rubix:
45035265
manufacturer :
864553
ean:
3660338189913
Technical specifications
Profile
xpa
Pitch length
1550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1550 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
xpa
Pitch length
1550
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.23
excl. VAT
/
Each
£
18.28
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
GATES XPZ562/3VX223 QUAD-POWER 4 9643-00562 RAW EDGE (M COGGED) V-BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11876AXP
OPTIBELT XPZ 1387 XEP 1014155
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11626AXP
GATES QUAD POWER 4 XPA1500QP4
MECALINE SPB4500 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 530 XEP 1013881
MECALINE SPA832 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1782 XEP 1014732
GATES QUAD POWER 4 XPZ1212QP4
GATES XPA1882 QUAD-POWER 4 9644-01882 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA1457 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2120 SPC MOULDED COGGED WEDGE BELT
MECALINE SPZ1662 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2120 MOULDED COG WEDGE BELT 2.0