References
Superseded Ref:883662
Mecaline:XPC3750MC - 889854
Rubix:255A0763
Manufacturer :889854
EAN:3660338424076

Documents
Product details : MECALINE 889854 SPC3750 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpc |
|---|---|
| Pitch length | 3750 mm |
| Outer length | 3780 mm |
| Upper width | 22 mm |
| Height | 18 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 37.06 excl. VAT
/ Each
£ 44.47 incl. VAT
- Usually arrives within 14 working days
