OPTIBELT XPA 1882 XEP 1014737

SUPER XE-POWER PRO High-Performance Wedge Belt

See technical information

References

Optibelt:XPA 1882 XEP
Rubix:266A3175
Manufacturer :1014737
EAN:4044978160539
brand logo

Technical specifications

Profilexpa
Pitch length1882 mm
Outer length1900 mm
See all Specifications

Product details : OPTIBELT XPA 1882 XEP 1014737


The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.

Strengths

Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C

Technical specifications


Attributes
Logistic Weight167,50 g
Profilexpa
Pitch length1882 mm
Outer length1900 mm
Upper width12.7 mm
Height10 mm
Interior length1837 mm
Materialepdm
Section12,7x10
9 mm
1882 mm
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
  • Usually arrives within 14 working days