MECALINE SPZ1337 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
See technical informationReferences
Mecaline:XPZ1337
Rubix:45035594
Manufacturer :864486
EAN:3660338189241

Product details : MECALINE SPZ1337 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1337 mm |
| Outer length | 1350 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
- Sold out
