OPTIBELT XPA 18506AXP XPA1850 COGGED V-BELT - SPA1850MC


optibelt SUPER X-POWER XPA

References
optibelt:XPA 1850
rubix:219A6963
manufacturer :XPA 18506AXP
ean:4014486413540
brand logo
brand logo
Technical specifications
ProfileXPA
Pitch length1850 mm
See all Specifications

Product details : OPTIBELT XPA 18506AXP XPA1850 COGGED V-BELT - SPA1850MC


Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged

Technical specifications


Attributes
Logistic Weight196 g
ProfileXPA
Pitch length1850 mm
Upper width12.7 mm
Height10 mm
Interior length1805 mm
Outer length1868 mm
RMA codeDIN 7753 Teil 1
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
  • In stock: Next day delivery