Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1400 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1400 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1400MC - 889790
rubix:
243A4642
manufacturer :
889790
ean:
3660338423437
Technical specifications
Profile
XPB
Pitch length
1400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1400 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1400
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.67
excl. VAT
/
Each
£
28.40
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ670 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ912 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 630 XEP 1014034
OPTIBELT XPA 3150 XEP 1014758
OPTIBELT XPA 1120 XEP 1014123
MECALINE SPB1600 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7106AXP
MECALINE SPB1690 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1762 XEP 1014223
MECALINE 889895 SPZ1470 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1690 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA2300 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB3550 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB1750QP4
MECALINE SPA907 SPA MOULDED COGGED WEDGE BELT