optibelt SUPER X-POWER XPA
Profile | xpa |
---|---|
Pitch length | 732 mm |
Logistics dimensions (L x W x H) | 13x84x84 mm |
---|---|
Logistic Weight | 78 g |
Profile | xpa |
Pitch length | 732 mm |
Upper width | 12.7 mm |
Height | 10 mm |
Interior length | 687 mm |
Outer length | 750 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days