Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA3150MC - 889760
rubix:
243A4620
manufacturer :
889760
ean:
3660338423130
Technical specifications
Profile
XPA
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
3150
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.24
excl. VAT
/
Each
£
27.89
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1407 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1850QP4
MECALINE SPA2800 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1487 MOULDED COG WEDGE BELT 2.0
OPTIBELT 3VX355:OPTI WEDGE BELT
MECALINE SPB2240 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ962QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 33506AXP
GATES QUAD POWER 4 XPA1360QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 10606AXP
MECALINE SPA3350 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1500QP4
MECALINE SPA1320 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1700 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA800QP4